Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-FNPT, 1/4-18, Straight
Mfr # 2040-4-4S
Zoro # G2610706
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2040-4-4S
- Zoro # G2610706
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in |
Fitting Size | 1/4 in x 1/4 in |
Thread Size | 1/4"-18 |
Fitting Thread Size 1 | 1/4"-18 |
Fitting Thread Size 2 | 1/4"-18 |
Length (In.) | 1.39 |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Overall Length | 1.39 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, Fitting Shape Straight, Rigid, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.39 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Condenser Fan Motor, 1/8, OEM Replacement Brand: Trane Replacement For: 5KCP39BGR426S (D895)
- WESTWARD Fitting Cap, 45 Deg., PP, 55/64" L, Blk, PK10 (52NZ22)
- TERRE PRODUCTS Flat Idler Pulley - 3.5'' Flat Dia. - 5/8'' Bore - Steel (31350100)
- EATON AEROQUIP Fitting, Straight, 3/4 In Hose, 3/4-14 NPT (1AA12MP12)
- EATON AEROQUIP Adpt, FNPT-MJIC, 2-11-1/2, 2-1/2-12, Strt (2022-32-32S)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1/4-18, 9/16-18, El (2250-4-6S)
- EATON AEROQUIP Hose Fitting, Metric, Straight, 3/4, M36X2 (1A20DS12)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-1/2-11-1/2, 1-7/8-12, El (2023-24-24S)
- EATON AEROQUIP Adpt, MORS-MORB, 9/16-18, 7/16-20, Strt (FF1852T0604S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-11-1/2, 11/4-11-1/2 (2040-16-20S)
- EATON AEROQUIP Adpt, FMNPT-MJIC, 1-11-1/2, 1-5/16-12, El (2025-16-16S)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs