Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-FNPT, 1/2-14, Straight
Mfr # 2040-8-8S
Zoro # G2610660
product price: $11.99
/ea
Sold in multiples of 2 for $23.98
$23.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/2 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2040-8-8S
- Zoro # G2610660
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/2 in |
Fitting Size | 1/2 in x 1/2 in |
Thread Size | 1/2"-14 |
Fitting Thread Size 2 | 1/2"-14 |
Length (In.) | 1.87 |
Fitting Thread Size 1 | 1/2"-14 |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Overall Length | 1.87 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, Fitting Shape Straight, Rigid, 4,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.87 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG 22W79 100600-02 Capacitor 7.5 @ (22W79)
- TIMKEN Tapered Roller Bearing <4 OD, TRB Single Cup <4 OD (28622 W/28682)
- DODGE 101-1 Pin Extractor Chain Breaker, For Use With 25 to 50 Numbers Chain (098175)
- DANA SPICER CHASSIS Universal Joint, 5-3613X (5-3613X)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/4-18, Swl St El (2252-4-4S)
- EATON AEROQUIP Adpt, FJIC-MORB, 3/4-16, Strt (2266-8-8S)
- EATON AEROQUIP Adpt, MaleORS-MNPT, 13/16-16, 3/8-18, Strt (FF2031T0806S)
- EATON AEROQUIP Adpt, MJIC, 1-5/16-12, Strt (2041-16-16S)
- EATON AEROQUIP Adpt, MJIC-MORB, 1/2-20, El, 1.2In (2062-5-5S)
- EATON AEROQUIP Adpt, MORB-MJIC, 7/8-14, El (2061-10-10S)
- TOMPKINS Hydraulic Fitting-Steel20MJ-20MP BULKHEAD (2706-20-20)
- Eaton Aeroquip Hydraulic Hoses & Fittings