Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-FNPT, 1/2-14, St El
Mfr # 2089-8-8S
Zoro # G3436964
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/2 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 2089-8-8S
- Zoro # G3436964
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/2 in |
Fitting Size | 1/2 in x 1/2 in |
Thread Size | 1/2"-14 |
Fitting Thread Size 2 | 1/2"-14 |
Length (In.) | 1.47 |
Fitting Thread Size 1 | 1/2"-14 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Overall Length | 1.47 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, Fitting Shape 90 Degrees Elbow, Rigid, 3,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.47 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Brass Hose End - 3/8" x 1/4" NPT (1702-4)
- LOC-LINE Vacuum Hose Segment Pack, 2 1/2 Dia, PK9 (81201)
- J/M 2-3/4 in. Shaft Dia, 3-1/2 in. Housing Bore, 1/2 in. Nominal Width, Nitrile Lip (14781 H1L5)
- ZORO SELECT Snap-Hose Clamp, Black, 4.35"Max ID, PK10 (HC-105-PA66-BK)
- EATON AEROQUIP Adpt, MORS-MORB, 11/16-16, 9/16-18, Strt (FF1852T0806S)
- EATON AEROQUIP Adpt, FNPT-FNPT, 1/4-18, Coupling (2096-4S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-1/2-11-1/2, 1-5/8-12 (2021-24-20S)
- EATON AEROQUIP Adpt, FNPT-MORB, 1-1/4-11-1/2, 15/8-12, Strt (2216-20-20S)
- EATON AEROQUIP Adpt, MaleORS-MNPT, 11/16-16, 1/4-18, Strt (FF2031T0604S)
- EATON AEROQUIP Adpt, MJIC-MJIC, 3/4-16, Blkhd El, 2.1In (2043-8-8S)
- TOMPKINS Hydraulic Fitting-International06MBSPP-06MP (3825-06-06)
- Eaton Aeroquip Hydraulic Hoses & Fittings