Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-FNPSM Swl, 1/2-14, Strt
Mfr # 2045-8-8S
Zoro # G1947057
original price:
$10.55
18% off
new price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/2 in
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2045-8-8S
- Zoro # G1947057
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/2 in |
Fitting Size | 1/2 in x 1/2 in |
Thread Size | 1/2"-14 |
Fitting Thread Size 1 | 1/2"-14 |
Fitting Thread Size 2 | 1/2"-14 |
Length (In.) | 1.61 |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, Fitting Shape Straight, Swivel, 3,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type NPSM, Hose Fitting B Connection Type NPTF, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Roller Chain, 08B, Single Strand, 10ft. (08B-1 X 10FT)
- TRITAN Radial Ball Bearing, PS, 0.4375In Bore Dia (1615 ZZ PRX)
- BROWNING Split Taper Bushing, 1-3/4 in Bore, 1.8555 in Small End/1.9375 in Large End Barrel, 3 in Flange (1069533)
- ELMO RIETSCHLE Filter (731143)
- EATON AEROQUIP Adpt, MNPT-FNPSM, 1/8-27, El (2049-2-2S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 3/4-16, Strt (2021-12-8SS)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 7/8-14, El, 1.17In (2023-8-10S)
- EATON AEROQUIP Plug, MLORB, 21/2-12, Hex Plug (900598-32S)
- EATON AEROQUIP Adpt, MORS-MORB, 13/16-16, 3/4-16, Strt (FF1852T1008S)
- EATON AEROQUIP Adpt, MSAE-MJIC, 9/16-18, 3/4-16, Strt (202702-6-8S)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04MJ-04FOR-GAUGE PORT (GP2403-04-04-04FB)
- Eaton Aeroquip Hydraulic Hoses & Fittings