Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-FNPSM, 1/4-18, El
Mfr # 2049-4-4S
Zoro # G3178201
original price:
$13.35
10% off
new price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in
- Fitting Shape 45 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2049-4-4S
- Zoro # G3178201
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in |
Fitting Size | 1/4 in x 1/4 in |
Thread Size | 1/4"-18 |
Fitting Thread Size 2 | 1/4"-18 |
Length (In.) | 1.58 |
Fitting Thread Size 1 | 1/4"-18 |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, Fitting Shape 45 Degrees Elbow, Swivel, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPSM, Hose Fitting B Connection Type NPTF, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 11.35 in OD (1103B)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/4 HP, 63 Frame, 230/460V AC Voltage, 1,700 Nameplate RPM (063T17FH5326)
- GATES Hi-Power II Dubl-V Belts, BB118 (BB118)
- PARKER Quick Connect, Socket, 1/4", 1/4"-18 (SH2-62Y)
- EATON AEROQUIP Adpt, MaleORS-MNPT, 9/16-18, 1/4-18, Strt (FF2031T0404S)
- EATON AEROQUIP Adpt, MJIC-FJIC, 1-1/16-12, El (2070-12-12s)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1/2-14, El, 1.47In (2085-8-8s)
- EATON AEROQUIP Adpt, MORB-MJIC, 9/16-18, 3/4-16, El (2061-6-8S)
- EATON AEROQUIP Adpt, MORB-MJIC, 9/16-18, Tee, 2.12In (203003-6-6S)
- EATON AEROQUIP Adpt, MORS-MORB, 11/16-16, 9/16-18, El, 1.3In (FF2068T0606S)
- WORLD WIDE FITTINGS Female Pipe to Female Pipe 90° Elbow (F3509X06X06)
- Eaton Aeroquip Hydraulic Hoses & Fittings