Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-FJIC, 3/4-14, 9/16-18, El
Mfr # 2250-6-6S
Zoro # G1802775
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/8 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2250-6-6S
- Zoro # G1802775
- UPC # 094726956406
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/8 in |
Fitting Size | 3/8 in x 3/8 in |
Thread Size | 3/8"-18 |
Fitting Thread Size 1 | 3/8"-18 |
Length (In.) | 2.7 |
Fitting Thread Size 2 | 9/16"-18 |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Overall Length | 2.7 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/8 In.-18, Fitting Shape 90 Degrees Elbow, Swivel, 4,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type JIC, Overall Length 2.7 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (5420)
- CLIMAX METAL PRODUCTS C-150-BO Set Screw Collar (C-150-BO)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 1" (L0951)
- DART CONTROLS DC Speed Control, 90/180VDC, 10A, NEMA 4X (253G-200E-7)
- EATON AEROQUIP Adpt, NMPT-MJIC, 1/4-18, 9/16-18, El (2249-4-6S)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-3/16-12, 1-5/16-12, Strt (202702-14-16S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/4-14, El (2088-12-12S)
- EATON AEROQUIP Hose Adapter, 3/8", NPSM, 3/8", NPTF (259-2045-6-6)
- EATON AEROQUIP Adpt, MNPT, 1/4-18, Pipe Plug (2082-4S)
- EATON AEROQUIP Adpt, MORB-FORB, 1-5/16-12, 3/4-16, Strt (FF1010-1608S)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Adjustable 90° Elbow (7515X06X08)
- Eaton Aeroquip Hydraulic Hoses & Fittings