Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-FJIC, 3/4-14, 1-1/16-12, Strt
Mfr # 2018-12-12S
Zoro # G2609848
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/4 in
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 2018-12-12S
- Zoro # G2609848
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/4 in |
Fitting Size | 3/4 in x 3/4 in |
Thread Size | 3/4"-14 |
Length (In.) | 2.15 |
Fitting Thread Size 1 | 3/4"-14 |
Fitting Thread Size 2 | 1-1/16"-12 |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Overall Length | 2.15 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/4 In.-14, Fitting Shape Straight, Swivel, 3,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 2.15 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Synchro-Power Polyurethane Belts, T10-720-25 (T10-720-25)
- ZORO SELECT 3/8" Barbed x MNPT 316 SS Hose Barb (HB038-050SS)
- MARTIN SPROCKET & GEAR Spk Roller Mst (H), 60H20H (60H20H)
- NTN NTN NU318, Cylindrical Roller Bearing 90 Mm Id X 190 Mm Od X 43 Mm W Open (NU318)
- EATON AEROQUIP Adpt, MJIC-SplitFlg, 1-7/8-12, 1-1/2, Strt (500025-24s)
- EATON AEROQUIP Adpt, FNPT-FJIC, 1-1/4-11-1/2, 1-5/8-12 (2242-20-20S)
- EATON AEROQUIP Adpt, MNPT-MNPT, 3/8-18x1/4-18, Straight (2083-6-4S)
- EATON AEROQUIP Adpt, MJIC, 1-7/8-12, Plug (900599-24S)
- EATON AEROQUIP Adpt, MNPT-FNPSM Swl, 1/8-27, Strt (2045-2-2S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 3/4-16, Strt (2021-8-8S)
- EATON AEROQUIP Adpt, FNPT-MJIC, 1/4-18, 1/2-20, Strt (2022-4-5S)
- Eaton Aeroquip Hydraulic Hoses & Fittings