Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-FJIC, 1/2-14, 7/8-14, El
Mfr # 2250-8-10S
Zoro # G2609559
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/2 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2250-8-10S
- Zoro # G2609559
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/2 in |
Fitting Size | 1/2 in x 5/8 in |
Thread Size | 1/2"-14 |
Fitting Thread Size 1 | 1/2"-14 |
Fitting Thread Size 2 | 7/8"-14 |
Length (In.) | 1.5 |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 5/8 in |
Overall Length | 1.5 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, Fitting Shape 90 Degrees Elbow, Swivel, 3,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/2 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 1.5 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB Single Cone <4 OD, 26877-2 (26877-2)
- REELCRAFT 45 ft. 12/3 Extension Cord Reel 20.0 A Amps 2 Outlets 120V AC Voltage (L 4545 123 7ASB)
- BAILEY 12V DC Linear Actuator Mounting Bracket (139278)
- MANN FILTER PNEUMATIC FILTER ELEMENT (C11 100)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/8-27, 9/16-18, Strt (2021-2-6S)
- EATON AEROQUIP Adpt, MNPT-FNPSM Swl, 1/4-18, El (2047-4-4S)
- EATON AEROQUIP HoseFitting, Tee (2090-6-6S)
- EATON AEROQUIP Adpt, MNPT-FNPSM Swl, 1/4-18, Strt (2045-4-4S)
- EATON AEROQUIP Adpt, MJIC/MJIC/MJIC, 1-5/16-12, Tee (203102-16-16S)
- EATON AEROQUIP Adpt, MORB-MJIC, 3/4-16, El (2061-8-8S)
- TOMPKINS Hydraulic Fitting-Steel05MJ-08MOR 90 (6801-05-08)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs