Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT, 1/8-27, Pipe Plug
Mfr # 2082-2S
Zoro # G1461266
original price:
$1.59
18% off
Sold in multiples of 5 for $6.45
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Carbon Steel
- Fitting Size 1/8 in
- Fitting Connection Type NPTF
- Max. Working Pressure @ 70 F 10,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 2082-2S
- Zoro # G1461266
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/8 in |
Thread Size | 1/8"-27 |
Length (In.) | 0.58 |
Fitting Thread Size 1 | 1/8"-27 |
For Hose Dash Size | -2 |
Overall Length | 0.58mm |
Details
Item | Hydraulic Hose Plug |
Fitting Shape | Plug |
Fitting Material | Carbon Steel |
Fitting Connection Type | NPTF |
Max. Working Pressure @ 70 F | 10,000 psi |
Finish | Trivalent Chromate Zinc |
Fitting Thread Type 1 | Male NPT |
Max. Working Pressure (PSI) | 10,000 |
Hose Adapter Material | Carbon Steel |
Standards | SAE/JIC 37 Degrees |
For Hose I.D. | 1/8 in |
Material Grade | 12L14, 12L15 |
Reusable | Yes |
Material | Carbon Steel |
Description
Hydraulic Hose Plug, For Hose Dash Size -2, For Hose I.D. 1/8 in, Thread Size 1/8 In.-27, 10,000 psi, Reusable Yes, Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-A LUBRICANT CO D-A Rock Drill Oil ISO 220 - 5 Gallon Plastic Pail (14558)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 100BS12 2 3/16 (100BS12 2 3/16)
- POWERDRIVE Split Taper Bushing, Series P1, 1-3/16 In (P1 X 1 3/16)
- SKF SKF 6304 2Z C3 HT51, Single Row Ball Bearings (6304 2Z C3 HT51)
- EATON AEROQUIP Adpt, MSAE-MJIC, 1-5/16-12, Strt (202702-16-16S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/8-18, El (2088-6-6S)
- EATON AEROQUIP Adpt, MSAE-FNPSM Swl, 9/16-18, 3/8-18, Strt (2066-6-6S)
- EATON AEROQUIP Adpt, FNPT-MJIC, 2-11-1/2, 2-1/2-12, Strt (2022-32-32S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-11-1/2, 3/4-16, Strt (2021-16-8S)
- EATON AEROQUIP Adpt, MORB-MJIC, 7/16-20, 9/16-18, El, 1.19In (2062-4-6S)
- EATON AEROQUIP Adpt, MNPT-FNPSM Swl, 1/8-27, Strt (2045-2-2S)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs