Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT, 1/2-14, Pipe Plug
Mfr # 2082-8S
Zoro # G3136271
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Carbon Steel
- Fitting Size 1/2 in
- Fitting Connection Type NPTF
- Max. Working Pressure @ 70 F 6,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2082-8S
- Zoro # G3136271
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in |
Thread Size | 1/2"-14 |
Length (In.) | 0.97 |
Fitting Thread Size 1 | 1/2"-14 |
For Hose Dash Size | -8 |
Overall Length | 0.98mm |
Details
Item | Hydraulic Hose Plug |
Fitting Shape | Plug |
Fitting Material | Carbon Steel |
Fitting Connection Type | NPTF |
Max. Working Pressure @ 70 F | 6,000 psi |
Max. Working Pressure (PSI) | 6000 |
Fitting Thread Type 1 | Male NPT |
Hose Adapter Material | Carbon Steel |
Finish | Trivalent Chromate Zinc |
Standards | SAE/JIC 37 Degrees |
For Hose I.D. | 1/2 in |
Reusable | Yes |
Material | Carbon Steel |
Material Grade | 12L14, 12L15 |
Description
Hydraulic Hose Plug, For Hose Dash Size -8, For Hose I.D. 1/2 in, Thread Size 1/2 In.-14, 6,000 psi, Reusable Yes, Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Nylon Air Tubing Clamps 12PCS (PC12HC)
- INGERSOLL-RAND Vane Pack, Replacement, PK6 (401-42A-6)
- NUMATICS MK8 VALVE, DC SOL WITH DIODE (081SA400M017N61)
- DEWALT 25' 1/4 MNPT POLYURETHANE RECOIL HOSE W/BEND RESTRICTORS (DXCM012-0242)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 9/16-18, Strt (2021-4-6S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-11-1/2, Straight (2040-16-16S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/8-18, Straight (2040-6-6S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-1/2-11-1/2, 1-1/4-11-1/2 (2081-24-20S)
- EATON AEROQUIP Adpt, MORB-FNPT, 1-5/16-12, 1-11-1/2, Strt (2216-16-16S)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 1/2-14, 3/4-14, Strt Swl (2045-8-12S)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression to Flareless Compression Union Tee (7705X12X12X12)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs