Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT, 1/2-14, Hex Plug
Mfr # 2222-8s
Zoro # G1674224
original price:
$6.39
9% off
$5.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Carbon Steel
- Fitting Size 1/2 in
- Fitting Connection Type NPTF
- Max. Working Pressure @ 70 F 6,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 2222-8s
- Zoro # G1674224
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in |
Thread Size | 1/2"-14 |
Length (In.) | 0.61 |
Fitting Thread Size 1 | 1/2"-14 |
For Hose Dash Size | -8 |
Overall Length | 0.61mm |
Details
Item | Hydraulic Hose Plug |
Fitting Shape | Plug |
Fitting Material | Carbon Steel |
Fitting Connection Type | NPTF |
Max. Working Pressure @ 70 F | 6,000 psi |
Max. Working Pressure (PSI) | 6000 |
Standards | SAE/JIC 37 Degrees |
Fitting Thread Type 1 | Male NPT |
Finish | Trivalent Chromate Zinc |
Hose Adapter Material | Carbon Steel |
Material | Steel |
Reusable | Yes |
Material Grade | 12L14, 12L15 |
For Hose I.D. | 1/2 in |
Description
Hydraulic Hose Plug, For Hose Dash Size -8, For Hose I.D. 1/2 in, Thread Size 1/2 In.-14, 6,000 psi, Reusable Yes, Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRC Single Row Ball Brgs, #206SFF (206SFF)
- ANCHOR FLUID POWER 1-1/2" CODE 61 SPLIT FLANGE KIT PLATED (24SFO)
- CONTINENTAL Straight Swivel 3/8 in Hose I.D, 3/8"-18 Thread (PB-NPMX-0606)
- LEGACY Flexzilla 3/8 In. X 100 Ft. Air Hose With 1/4 In. (HFZ38100YW2)
- EATON AEROQUIP Adpt, FNPT, 3/4-14x1/2-14, Coupling (2096-12-8S)
- EATON AEROQUIP Adpt, MNPT-FNPSM, 1-11-1/2, El (2047-16-16S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 1/2-20, Strt (2021-6-5S)
- EATON AEROQUIP Adpt, ORS, 1-14, Cap (FF9863-10S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 3/4-16, Strt (2021-8-8S)
- EATON AEROQUIP Adpt, MNPT, 3/4-14, Hex Plug (2222-12S)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead 45° Elbow (F5375X04X04)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs