Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT, 1-1/2-11-1/2, Plug
Mfr # 2082-24S
Zoro # G2610721
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Carbon Steel
- Fitting Size 1 1/2 in
- Fitting Connection Type NPTF
- Max. Working Pressure @ 70 F 1,500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2082-24S
- Zoro # G2610721
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 1/2 in |
Thread Size | 1-1/2"-11-1/2 |
Fitting Thread Size 1 | 1-1/2"-11-1/2 |
Length (In.) | 2 |
For Hose Dash Size | -24 |
Overall Length | 1.33mm |
Details
Item | Hydraulic Hose Plug |
Fitting Shape | Plug |
Fitting Material | Carbon Steel |
Fitting Connection Type | NPTF |
Max. Working Pressure @ 70 F | 1,500 psi |
Finish | Trivalent Chromate Zinc |
Standards | SAE J514, J513, J512, J1926, J1453 |
Max. Working Pressure (PSI) | 1500 |
Fitting Thread Type 1 | Male NPT |
Hose Adapter Material | Carbon Steel |
Reusable | Yes |
Material | Carbon Steel |
For Hose I.D. | 1 1/2 in |
Material Grade | 12L14, 12L15 |
Description
Hydraulic Hose Plug, For Hose Dash Size -24, For Hose I.D. 1 1/2 in, Thread Size 1-1/2 In.-11-1/2, 1,500 psi, Reusable Yes, Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 3/8" x 50 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (EZ-P-LP-350)
- B B MANUFACTURING 21T5/40-2, Timing Pulley, Aluminum (21T5/40-2)
- ENERPAC V152, Pressure Relief Valve (V152)
- QA1 Precision Greasable Rod End, Steel (KFR16Z-1)
- EATON AEROQUIP Adpt, MNPT-MNPT, 3/4-14, Straight (2083-12-6S)
- EATON AEROQUIP Adpt, MORS-MORB, 9/16-18, 7/16-20, Strt (FF1852T0604S)
- EATON AEROQUIP Hose Adapter, 3/8", NPTF, 1/4", NPTF (2096-6-4S)
- EATON AEROQUIP Adpt, MORB-FNPT, 9/16-18, 1/4-18, Strt (2216-4-6S)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1/4-18, 9/16-18, Strt (2018-4-6S)
- EATON AEROQUIP Adpt, MJIC-MJIC, 7/16-20, Blkhd (2041-4-4S)
- TOMPKINS Hydraulic Fitting-Steel20FJ-08MJ (2406-20-08)
- Eaton Aeroquip Hydraulic Hoses & Fittings