Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC/FJIC/MJIC, 7/16-20, Tee, 1.8In
Mfr # 203101-4-4S
Zoro # G2608691
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Tee
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 1/4 in x 1/4 in
- Fitting Connection Type JIC x JIC x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 203101-4-4S
- Zoro # G2608691
- Country of Origin Korea, Republic of
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/4 in x 1/4 in x 1/4 in |
Fitting Thread Size 2 | 7/16"-20 |
Fitting Thread Size 1 | 7/16"-20 |
Length (In.) | 1.8 |
Hose Fitting C Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Overall Length | 1.8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Tee, Swivel, 5,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting C Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting C Size 1/4 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Hose Fitting C Connection Type JIC, Overall Length 1.8 in, Fitting Material Carbon Steel x Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Anti Seize, Rust Inhibitor, Spray Can, 20 Oz. (17040)
- DAYTON Motor Mounting Rings, 2 1/4 In OD, PK2 (4UFA6)
- EATON AEROQUIP Adpt, MJIC/MJIC/MJIC, 9/16-18, Tee, 2.1In (203102-6-6S)
- GATES Truflex V-Belts, 5L380 (5L380)
- EATON AEROQUIP Adpt, MORB-FNPSM, 3/4-16, 1/2-14, El, 1.39In (2067-8-8S)
- EATON AEROQUIP Adpt, MJIC-MORB, 1-1/16-12, 7/8-14, El (2062-10-12S)
- EATON AEROQUIP Adpt, MNPT-MNPT, 3/8-18x1/8-27, Straight (2083-6-2S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-1/4-11-1/2, 1-5/8-12, El (2024-20-20S)
- EATON AEROQUIP Adpt, MNPT, 1-1/4-11-1/2, Plug (2082-20S)
- EATON AEROQUIP Adpt, FJIC-MORB, 1-1/16-12, Strt (2266-12-12S)
- EATON AEROQUIP Adpt, MJIC-FJIC Swl, 3/4-16, El (2071-8-8S)
- Eaton Aeroquip Hydraulic Hoses & Fittings