Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC-SplitFlg, 1-5/16-12, 1, Strt
Mfr # 500025-16s
Zoro # G2435885
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 in x 1 in
- Fitting Connection Type Flange x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 500025-16s
- Zoro # G2435885
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 in x 1 in |
Hydraulic Flange Size | 1" |
Fitting Thread Size 1 | 1-5/16"-12 |
Length (In.) | 2.01 |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 in |
Flange Size | 1 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, Flange Size 1 in, 3,500 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type Flange, Hose Fitting B Connection Type JIC, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 32" (BX32)
- BANJO Manifold Pipe Fitting, 2" Coupling, Type B (201B)
- DAYTON AX21 Cogged V-Belt, 23" Outside Length, 1/2" Top Width, 1 Ribs (3VU40)
- NTN Pillow Block Bearing, Ball, 5/8" Bore (UELPL-5/8M)
- EATON AEROQUIP Adpt, MORB-FORB, 7/16-20, 9/16-18, Strt (FF1010-0406S)
- EATON AEROQUIP Adpt, FJIC, 1/2-20, Cap (210292-5S)
- EATON AEROQUIP Adpt, MORB-MJIC, 9/16-18, 7/8-14, El (2062-6-10S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 7/16-20, El, 1.09In (2024-4-4S)
- EATON AEROQUIP Adpt, MORB-FNPSM, 1-5/16-12, 1-11-1/2, Strt (2066-16-16S)
- EATON AEROQUIP Adpt, MJIC-MJIC, 3/4-16, Blkhd El, 1.94In (2042-8-8S)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X08XM22)
- Eaton Aeroquip Hydraulic Hoses & Fittings