Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC-MORB, 7/16-20, Strt
Mfr # 202702-6-4S
Zoro # G2608588
original price:
$5.59
10% off
new price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 1/4 in
- Fitting Connection Type ORB x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 202702-6-4S
- Zoro # G2608588
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/8 in x 1/4 in |
Fitting Thread Size 2 | 9/16"-18 |
Length (In.) | 1.29 |
Fitting Thread Size 1 | 7/16"-20 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 3/8 in |
Overall Length | 1.29 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, 5,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type JIC, Overall Length 1.29 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 1-15/16" Bore (UCPX-1.15/16M)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2" Bore (HCFU210-32)
- BAILEY HYDRAULICS Enhanced Brass Breather Vent Plug 10-12 Micron, Sae #8 Port (237259)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-372-6FP)
- EATON AEROQUIP Adpt, MSAE-MJIC, 1-1/16-12, El (2062-12-12S)
- EATON AEROQUIP Adpt, MNPT, 3/8-18, Pipe Plug (2082-6S)
- EATON AEROQUIP Adpt, MJIC, 1-1/16-12, Tee (2033-12-12S)
- EATON AEROQUIP Adpt, MORB-FORB, 1-5/8-12, 1-1/16-12, Strt (FF1010-2012S)
- EATON AEROQUIP Adpt, MORB, 1-5/16-12, Plug (900598-16S)
- EATON AEROQUIP Hose Adapter, 3/4", ORS, 1", ORB (FF1852T1216S)
- TOMPKINS Hydraulic Fitting-Steel10MJ-10MJ (2403-10-10)
- Eaton Aeroquip Hydraulic Hoses & Fittings