Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC-MORB, 1/2-20, El, 1.2In
Mfr # 2062-5-5S
Zoro # G2608448
product price: $25.62
/ea
$25.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 5/16 in x 5/16 in
- Fitting Connection Type ORB x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2062-5-5S
- Zoro # G2608448
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/16 in x 5/16 in |
Fitting Thread Size 1 | 1/2"-20 |
Length (In.) | 1.2 |
Fitting Thread Size 2 | 1/2"-20 |
Hose Fitting A Size | 5/16 in |
Hose Fitting B Size | 5/16 in |
Overall Length | 1.2 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 90 Degrees Elbow, Rigid, 5,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 5/16 in, Hose Fitting B Size 5/16 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type JIC, Overall Length 1.2 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Bulkhead Connector QSS-6-F (QSS-6-F)
- PARKER Air Pressure Regulator, Pipe Size 3/8" (06R213AC)
- SMC Male Elbow, 90 Deg, 1/4 in., TubexMale BSPT (KQ2L07-03AS)
- MTD Belt-Transmission (954-04145A)
- EATON AEROQUIP Adpt, MSAE-MJIC, 3/4-16, 7/8-14, El (2062-8-10S)
- EATON AEROQUIP Hose Adapter, 1/2", ORB, 1/2", NPTF (FF1796-0808S)
- EATON AEROQUIP Adpt, MNPT-FNPSM, 1-1/4-11-1/2, Strt (2045-20-20S)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 3/4-14, 1-11-1/2, Strt Swl (2045-12-16S)
- EATON AEROQUIP Adpt, MNPT/MJIC/MJIC, 3/4-14, 1-1/16-12, Tee (2028-12-12S)
- EATON AEROQUIP Adpt, ORS-MPT, 9/16-18, 1/8-27, Strt (FF2031T0402S)
- WORLD WIDE FITTINGS Flat Face O-Ring Mechanical Flange Sleeve (4165X06PFT)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs