Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC-MORB, 1-7/8-12, 1-5/8-12, Strt
Mfr # 202702-20-24S
Zoro # G2608545
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 1/4 in x 1 1/2 in
- Fitting Connection Type ORB x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 202702-20-24S
- Zoro # G2608545
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 1/4 in x 1 1/2 in |
Fitting Thread Size 2 | 1-5/8"-12 |
Fitting Thread Size 1 | 1-7/8"-12 |
Length (In.) | 2.53 |
Hose Fitting A Size | 1 1/4 in |
Hose Fitting B Size | 1 1/2 in |
Overall Length | 2.53 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, 1,500 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/2 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type JIC, Overall Length 2.53 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORGREN Muffler (MB003A)
- MASTER PNEUMATIC AID F/R DIA.1/4, 0-125, GAG (CFDR56M-2H)
- MI-T-M Vibration Isolater, 1-1/2 Dia x 1-1/2 H (14-0110)
- COXREELS Spring Canister Assembly, Steel (646-SS)
- EATON AEROQUIP Adpt, MSAE-MJIC, 9/16-18, Strt (202702-6-6S)
- EATON AEROQUIP Adpt, MORB-FNPSM, 1-5/16-12, 1-11-1/2, El (2068-16-16S)
- EATON AEROQUIP Hose Adapter, 1/2", NPTF, 1/2", NPTF (259-2083-8-8)
- EATON AEROQUIP Adpt, MSAE-MJIC, 7/8-14, 3/4-16, Strt (202702-10-8S)
- EATON AEROQUIP Adpt, MJIC, 9/16-18, Tee (2033-6-6S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/4-14, Straight (2040-12-12S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-1/2-11-1/2, 1-5/8-12 (2021-24-20S)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs