Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC-MORB, 1-1/16-12, 7/8-14, El
Mfr # 2062-10-12S
Zoro # G2608439
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 5/8 in x 3/4 in
- Fitting Connection Type ORB x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2062-10-12S
- Zoro # G2608439
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/8 in x 3/4 in |
Fitting Thread Size 1 | 1-1/16"-12 |
Fitting Thread Size 2 | 7/8"-14 |
Length (In.) | 1.8 |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 5/8 in |
Overall Length | 1.8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 90 Degrees Elbow, Rigid, 3,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 5/8 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type JIC, Overall Length 1.8 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA V-BELT: 3VX280 (541201569)
- DAYTON AC Gearmotor, 680.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase (4CVU7)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head - Metric Thread (7237XM16)
- D&D 87" Outside Length, 2/3" Top Width, 1 Ribs (BX84)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/2-14, Tee, 2.46In (2092-8-8S)
- EATON AEROQUIP Adpt, MORB-MORS, 7/8-14, 11/16-16, Strt (FF1852T0610S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-11-1/2, 3/4-16, Strt (2021-16-8S)
- EATON AEROQUIP Adpt, MORS-MORB, 11/16-16, 9/16-18, El (FF1868T0806S)
- EATON AEROQUIP Adpt, FNPT, 1/4-18, Cross (2080-4-4S)
- EATON AEROQUIP Hose Adapter, 3/8", NPSM, 3/8", NPTF (259-2045-6-6)
- PARKER Hydraulic Hose Adapter, 1.17" L, 6000 psi (3/4 X 1/4 PTR-SS)
- Eaton Aeroquip Hydraulic Hoses & Fittings