Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC-MJIC, 3/4-16, Blkhd El, 2.1In
Mfr # 2043-8-8S
Zoro # G2608895
original price:
$16.78
6% off
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 1/2 in
- Fitting Connection Type JIC x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 2043-8-8S
- Zoro # G2608895
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in x 1/2 in |
Length (In.) | 2.1 |
Fitting Thread Size 1 | 3/4"-16 |
Fitting Thread Size 2 | 3/4"-16 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Overall Length | 2.1 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 90 Degrees Elbow, Rigid, 4,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Overall Length 2.1 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/40 HP, 1550 rpm, 115V, 3.3 (71633696M)
- TAP MAGIC Cutting Oil, 12 oz, Aerosol Squeeze (20012AL)
- POWERDRIVE GearbeltPulley, XL, 16 Grooves (16XLB037-6FA)
- LUBRIPLATE No. 130-Aa, 35 Lb Pail, Multi-Purpose, Water Resistant Calcium White Grease (L0044-035)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 3/8-18, 1/2-14, Strt Swl (2045-6-8S)
- EATON AEROQUIP Adpt, FNPT-FJIC, 1-11-1/2, 1-5/16-12, Strt (2242-16-16s)
- EATON AEROQUIP Adpt, MORB-FORB, 1-5/16-12, 3/4-16, Strt (FF1010-1608S)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1/4-18, 7/16-20, Strt (2018-4-4S)
- EATON AEROQUIP Adpt, FNPT-MLJIC, 1/2-14, 7/8-14, Strt (2239-8-10S)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1/2-14, Straight (2083-8-8S)
- EATON AEROQUIP Adpt, MORB-FNPSM, 9/16-18, 3/8-18, El, 1.35In (2068-6-6S)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs