Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC-MJIC, 3/4-16, Blkhd
Mfr # 2041-8-8S
Zoro # G1871581
original price:
$14.72
9% off
new price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 1/2 in
- Fitting Connection Type JIC x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2041-8-8S
- Zoro # G1871581
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in x 1/2 in |
Fitting Thread Size 1 | 3/4"-16 |
Fitting Thread Size 2 | 3/4"-16 |
Length (In.) | 2.44 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Overall Length | 2.44 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, 6,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Overall Length 2.44 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ind Link Conveyor Connecting (2YEG4)
- SMC Dual Piston Cylinder, 20mmBore Slde, 100mm (CXSM20-100)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 10.30" OD (5V1032)
- PIX Poly Rib J Belt, 29.5 in. EL-6 Rib (295J6)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 9/16-18, Tee (2030-6-6S)
- EATON AEROQUIP Adpt, MNPT-FORB, 3/8-18, 3/4-16, Strt (2246-6-8S)
- EATON AEROQUIP Adpt, MNPT-FNPSM, 1-11-1/2, El (2049-16-16S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 9/16-18, Strt (2021-4-6S)
- EATON AEROQUIP Adpt, MNPT-MSAE, 3/4-14, 1-1/16-14, El (2000-12-12B)
- EATON AEROQUIP Adpt, ORS, 1-7/16-12, Cap (FF9863-16S)
- EATON AEROQUIP Adpt, FNPT-MJIC, 1/4-18, 1/2-20, Strt (2022-4-5S)
- Eaton Aeroquip Hydraulic Hoses & Fittings