Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC-MJIC, 1/2-20, Strt, 1.37In
Mfr # 2027-5-5S
Zoro # G2609111
product price: $5.70
/ea
$5.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 5/16 in x 5/16 in
- Fitting Connection Type JIC x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2027-5-5S
- Zoro # G2609111
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/16 in x 5/16 in |
Length (In.) | 1.37 |
Fitting Thread Size 2 | 1/2"-20 |
Fitting Thread Size 1 | 1/2"-20 |
Hose Fitting B Size | 5/16 in |
Hose Fitting A Size | 5/16 in |
Overall Length | 1.37 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, 4,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 5/16 in, Hose Fitting B Size 5/16 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Overall Length 1.37 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Timing Pulley, 16L050 x 1/2-MBP (16L050)
- PIX Belt, C, 7/8 x 49 in. OC (C45)
- FESTO Push-In Fitting QBM-1/8-1/4-I-U (QBM-1/8-1/4-I-U)
- TB WOODS Jaw Coupling Hub, L150, Sint Iron, 25mm (L15025MM)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 3/4-14, 1-11-1/2, El (2047-12-16S)
- EATON AEROQUIP Adpt, MaleORS, 1-3/16-12, Plug (FF976712S)
- EATON AEROQUIP Adpt, MORB-MJIC, 3/4-16, 1-1/16-12, Strt (202702-8-12S)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 3/8-18, 1/2-14, Strt Swl (2045-6-8S)
- EATON AEROQUIP Hose Adapter, 1-1/2", NPTF, 1-1/2", NPTF (2089-24-24S)
- EATON AEROQUIP Adpt, MORB-FNPT, 9/16-18, 3/8-18, Strt (2216-6-6S)
- EATON AEROQUIP Adpt, MJIC-MORB, 1-5/16-12, 1-1/16-12, El (2062-12-16S)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs