Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC-MJIC, 1/2-20, Blkhd El, 1.8In
Mfr # 2043-5-5S
Zoro # G2608910
$48.55
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 5/16 in x 5/16 in
- Fitting Connection Type JIC x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 2043-5-5S
- Zoro # G2608910
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/16 in x 5/16 in |
Fitting Thread Size 2 | 1/2"-20 |
Length (In.) | 1.8 |
Fitting Thread Size 1 | 1/2"-20 |
Hose Fitting A Size | 5/16 in |
Hose Fitting B Size | 5/16 in |
Overall Length | 1.8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 90 Degrees Elbow, Rigid, 5,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 5/16 in, Hose Fitting B Size 5/16 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Overall Length 1.8 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X04S)
- LOCKNLUBE Quick-Lock Grease Coupler, 1/8" NPT (LOCKNLUBE)
- ZORO SELECT Sight Kit (WK45)
- BESTORQ Aftermarket MASSEY FERGUSON 842464M2 Replacement Belt, C62 (C62)
- EATON AEROQUIP Adpt, MORB-MJIC, 7/8-14, 3/4-16, El (2061-10-8S)
- EATON AEROQUIP Adpt, MaleORS, 11/16-16, Plug (FF976706S)
- EATON AEROQUIP Adpt, ORS, 1-3/16-12, Cap (FF9863-12S)
- EATON AEROQUIP Adpt, MJIC-FJIC, 1-5/16-12, Tee (203101-16-16S)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-5/16-12, El (2062-16-16S)
- EATON AEROQUIP Adpt, FNPT-FNPSM Swl, 1/4-18, Strt (2046-4-4S)
- TOMPKINS Hydraulic Fitting-Steel08FORFSX-06MORFS (FF2406-08-06)
- Eaton Aeroquip Hydraulic Hoses & Fittings