Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC-MJIC, 1-5/16-12, El
Mfr # 2039-16-16S
Zoro # G2608798
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 in x 1 in
- Fitting Connection Type JIC x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2039-16-16S
- Zoro # G2608798
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 in x 1 in |
Fitting Thread Size 1 | 1-5/16"-12 |
Fitting Thread Size 2 | 1-5/16"-12 |
Length (In.) | 1.9 |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 1 in |
Overall Length | 1.9 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 90 Degrees Elbow, Rigid, 2,500 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Overall Length 1.9 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORS Abec 5 Bearing, 30mm Bore, 62mm, Sealed (6206 2RS P53 G93)
- QA1 Female, SS/PTFE Race Rod End, RH, 6/6.065mm (MGFR6T)
- MILTON Deluxe Polycarbonate FR Duo, 3/8" NPT (1107)
- D&D 2120mm Outside Length, 16 1/3mm Top Width, 1 Ribs (XPB2120)
- EATON AEROQUIP Adpt, MJIC, 7/16-20, Tee (2033-4-4S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/2-14, 3/4-14, Straight (2040-8-12S)
- EATON AEROQUIP Adpt, FNPT-FNPT, 3/4-14x1/2-14, El (2087-12-8S)
- EATON AEROQUIP Adpt, MJIC-FJIC, 7/8-14, 1-1/16-12, Strt (2215-12-10s)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 9/16-18, Tee (2030-6-6S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 3/4-16, Strt (2021-8-8S)
- TOMPKINS Hydraulic Fitting-Steel12FP-12FP (5000-12-12)
- Eaton Aeroquip Hydraulic Hoses & Fittings