Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC-MJIC, 1-1/16-12x1-5/16-12, Strt
Mfr # 2027-16-12S
Zoro # G2609105
product price: $11.44
/ea
$11.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 in x 3/4 in
- Fitting Connection Type JIC x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2027-16-12S
- Zoro # G2609105
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 in x 3/4 in |
Length (In.) | 2.2 |
Fitting Thread Size 2 | 1-5/16"-12 |
Fitting Thread Size 1 | 1-1/16"-12 |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 1 in |
Overall Length | 2.2 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, 2,500 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Overall Length 2.2 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Jic X 3/8" Male Pipe, 90 deg Elbow (2501-08-06-FG)
- LEGACY Reusable End Swivel - 3/8 Flexzilla And Flexzilla (RP900375S)
- GLOBAL G2SC-125-SS Two-Piece Clamping Collar (G2SC-125-SS)
- SKF SKF 6313Z, Single Row Ball Bearings (6313Z)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/8-18, 1/4-18, Straight (2081-6-4S)
- EATON AEROQUIP Adpt, MJIC-MJIC, 1-1/16-12, Straight (2027-12-12S)
- EATON AEROQUIP Adpt, MNPT-FNPSM, 2-11-1/2, Strt (2045-32-32S)
- EATON AEROQUIP Adpt, MORB, 9/16-18, Hex Plug (FF2138-06S)
- EATON AEROQUIP Adpt, FNPT-MORB, 1/8-27, 7/16-20, Strt (2216-2-4S)
- EATON AEROQUIP Adpt, MaleORS-MNPT, 1-3/16-12, 3/4-14, El (FF2093T1212S)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 3/4-14, 1-11-1/2, Strt Swl (2045-12-16S)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs