Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC-FJIC, 9/16-18, 7/8-14, Strt
Mfr # 221501-10-6s
Zoro # G1775112
original price:
$13.00
5% off
new price: $12.24
/ea
$12.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 5/8 in x 3/8 in
- Fitting Connection Type JIC x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 221501-10-6s
- Zoro # G1775112
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/8 in x 3/8 in |
Fitting Thread Size 2 | 7/8"-14 |
Length (In.) | 1.62 |
Fitting Thread Size 1 | 9/16"-18 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 5/8 in |
Overall Length | 1.62 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Swivel, 3,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 5/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Overall Length 1.62 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES V-Style 1/4" MNPT Steel Plug (760-1)
- FESTO Push-In L-Fitting QSL-1/8-10 (QSL-1/8-10)
- SPEEDAIRE Air Cylinder, 40 mm Bore, 125 mm Stroke, ISO Double Acting (5VLZ2)
- SPEEDAIRE Nipple Filter, 3/8 NPT, 90 Micron (1EJV6)
- EATON AEROQUIP Adpt, MORB-FNPT, 9/16-18, 1/4-18, Strt (2216-4-6S)
- EATON AEROQUIP Adpt, MJIC, 7/8-14, Tee (2033-10-10S)
- EATON AEROQUIP Adpt, MJIC-FJIC, 7/8-14, 1-5/16-12, Strt (221501-16-10s)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 3/4-14, 1-11-1/2, El (2047-12-16S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/8-27, 1/2-20, Strt (2021-2-5S)
- EATON AEROQUIP Adpt, MSAE-FNPSM Swl, 1-1/16-12, 3/4-14 (2066-12-12S)
- ADAPTALL Hose Adapter, 1/2", BSPP, 1/2", BSPP (9000-0808)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs