Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC-FJIC, 3/4-16, 1-5/16-12, Strt
Mfr # 221501-16-8S
Zoro # G2609041
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 in x 1/2 in
- Fitting Connection Type JIC x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 221501-16-8S
- Zoro # G2609041
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 in x 1/2 in |
Length (In.) | 1.94 |
Fitting Thread Size 2 | 1-5/16"-12 |
Fitting Thread Size 1 | 3/4"-16 |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 1/2 in |
Overall Length | 1.94 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Swivel, 2,500 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Overall Length 1.94 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.25 Rod (287208)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1251438, Pressure Line, 10 micron, Outside-In (MF0060059)
- TRITAN Needle Bearing, Metric, With Inner Ring, 15mm Bore Dia., 28mm Outside Dia., 13mm Width (NA4902)
- CRC Corrosion Inhibitor, 5 gal (03286)
- EATON AEROQUIP Adpt, ORS, 1-14, Cap (FF9863-10S)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-3/16-12, 1-1/16-12, El (2062-14-12S)
- EATON AEROQUIP Adpt, FNPT-FJIC, 1/2-14, 9/16-18, Strt (2242-8-6S)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-5/16-12, 1-1/16-12, El (2062-16-12S)
- EATON AEROQUIP Adpt, MORB-FORB, 7/8-14, 9/16-18, Strt (FF1010-1006S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 3/4-16, El, 1.47In (2024-8-8SS)
- PARKER Hydraulic Hose Adapter, 1" L, 4500 psi (3/8 CD-SS)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs