Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC-FJIC, 1-5/16-12, 1-5/8-12, Strt
Mfr # 221501-20-16s
Zoro # G0513484
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 1/4 in x 1 in
- Fitting Connection Type JIC x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 221501-20-16s
- Zoro # G0513484
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 1/4 in x 1 in |
Fitting Thread Size 1 | 1-5/16"-12 |
Fitting Thread Size 2 | 1-5/8"-12 |
Length (In.) | 2.23 |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 1/4 in |
Overall Length | 2.23 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Swivel, 2,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Overall Length 2.23 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE ELEMENT KIT NS 031495 (MASHAS-011K)
- HARTELL Vcv-17 A3X-115 Check Valve (670042)
- TRITAN Sprocket, Metric- 3/8-in. Pitch, 12 Hardened Teeth, 14mm Finished Bore with Keyway & Set Screws (06BS12H X 14)
- NTN Radial Ball Bearing, Sealed, 30mm Bore Dia (6206LLBC3/L627)
- EATON AEROQUIP Adpt, MORB-FNPT, 7/16-20, 1/4-18, Strt (2216-4-4S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 9/16-18, Tee (2030-4-6S)
- EATON AEROQUIP Adpt, MJIC-SplitFlg, 3/4-16, 1/2, Strt (500025-8s)
- EATON AEROQUIP Adpt, MaleORS, 1-7/16-12, Plug (FF976716S)
- EATON AEROQUIP Hose Adapter, 3/8", NPSM, 3/8", NPTF (259-2046-6-6)
- EATON AEROQUIP Adpt, FNPT-MLJIC, 1/8-27, 7/16-20, Strt (2239-2-4S)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X04X04)
- Eaton Aeroquip Hydraulic Hoses & Fittings