Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MaleORS-MNPT, 9/16-18, 1/4-18, El
Mfr # FF2093T0404s
Zoro # G2947402
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in
- Fitting Shape 45 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FF2093T0404s
- Zoro # G2947402
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in |
Fitting Size | 1/4 in x 1/4 in |
Thread Size | 1/4"-18 |
Fitting Thread Size 1 | 9/16"-18 |
Fitting Thread Size 2 | 1/4"-18 |
Length (In.) | 1.24 |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Overall Length | 1.24 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, Fitting Shape 45 Degrees Elbow, Rigid, 9,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type NPTF, Overall Length 1.24 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Line Lubricator, 1/8In, 10 cfm, 150 psi (4ZL56)
- VIBCO Pneumatic Vibrator, 3200 vpm (44-3)
- NTN Insert Ball Bearing, Bore 1-7/16 In (SUC207-23)
- CONTINENTAL CONTITECH B84 Wrapped V-Belt, 87" Outside Length, 21/32" Top Width, 1 Ribs (B84)
- EATON AEROQUIP Adpt, MORS-MORB, 9/16-18, 7/16-20, Strt (FF1852T0404S)
- EATON AEROQUIP Adpt, FNPT-MJIC, 3/8-18, 9/16-18, Strt (2022-6-6S)
- EATON AEROQUIP Adpt, MORB-FNPT, 7/8-14, 3/4-14, Strt (2216-12-10S)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1-1/2-11-1/2, Straight (2083-24-24S)
- EATON AEROQUIP Adpt, FJIC, 1-7/8-12, Cap (210292-24S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 9/16-18, Tee (2030-6-6S)
- ELESA Oil fill plugs, TCD.1+a (TCD+a)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs