Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MaleORS-MNPT, 11/16-16, 1/4-18, El
Mfr # FF2093T0604s
Zoro # G1945352
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in
- Fitting Shape 45 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # FF2093T0604s
- Zoro # G1945352
- UPC # 094706698708
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in |
Fitting Size | 3/8 in x 1/4 in |
Thread Size | 1/4"-18 |
Fitting Thread Size 1 | 11/16"-16 |
Fitting Thread Size 2 | 1/4"-18 |
Length (In.) | 1.4 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 3/8 in |
Overall Length | 1.4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, Fitting Shape 45 Degrees Elbow, Rigid, 9,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type NPTF, Overall Length 1.4 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED TECHNOLOGY PRODUCTS Muffler, Brass Wire Mesh, 3/8" Male NPT (BWM-03)
- WEG Pump Mtr, 3-Ph, 5hp, 3510,208-230/460,184JM (00536ET3E184JM-W22)
- HI-TECH DURAVENT Tailpipe Adaptor, 3 In ID, 4 In OD, Rubber (0651-0000-0004)
- FAG BEARINGS FAG 6206 2ZR C3 J22, Deep Groove BBear, Single Row 90Mm (6206 2ZR C3 J22)
- EATON AEROQUIP Adpt, MORB-FORB, 1-1/16-12, 9/16-18, Strt (FF1010-1206S)
- EATON AEROQUIP Adpt, FNPT-MORB, 1-11-1/2, 15/8-12, Strt (2216-16-20S)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, 1-5/16-12, El (2061-12-16S)
- EATON AEROQUIP Hose Adapter, 1/2", ORB, 1/2", NPTF (FF1796-0808S)
- EATON AEROQUIP Adpt, MJIC-MORB, 1-1/16-12, 7/8-14, El (2062-10-12S)
- EATON AEROQUIP Adpt, MJIC, 1-7/8-12, Plug (900599-24S)
- PARKER Hydraulic Hose Adapter, 1.17" L, 6000 psi (3/4 X 3/8 PTR-SS)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs