Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MaleORS, 11/16-16, Plug
Mfr # FF976706S
Zoro # G0632195
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Carbon Steel
- Fitting Size 3/8 in
- Fitting Connection Type ORS
- Max. Working Pressure @ 70 F 9,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FF976706S
- Zoro # G0632195
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/8 in |
Thread Size | 11/16"-16 |
Length (In.) | 0.75 |
Fitting Thread Size 1 | 11/16"-16 |
For Hose Dash Size | -6 |
Overall Length | 0.75mm |
Details
Item | Hydraulic Hose Plug |
Fitting Shape | Plug |
Fitting Material | Carbon Steel |
Fitting Connection Type | ORS |
Max. Working Pressure @ 70 F | 9,000 psi |
Hose Adapter Material | Carbon Steel |
Finish | Trivalent Chromate Zinc |
Standards | SAE/JIC 37 Degrees |
Max. Working Pressure (PSI) | 9000 |
Fitting Thread Type 1 | Male ORS |
Material Grade | 12L14, 12L15 |
For Hose I.D. | 3/8 in |
Reusable | Yes |
Material | Carbon Steel |
Description
Hydraulic Hose Plug, For Hose Dash Size -6, For Hose I.D. 3/8 in, Thread Size 11/16 In.-16, 9,000 psi, Reusable Yes, Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 85 x 110 x 12 mm., Fluoro Rubber (8511012TCV)
- MIDWEST FASTENER #60 Heavy Offset Connecting Link 3PK (38863)
- WD-40 General Purpose Lubricant, -60 to 300 Degrees F, 55 Gal Drum, Amber (49013)
- FAFNIR Single Row Radial Ball Bearing, Sealed, #207KRR (207KRR)
- EATON AEROQUIP Adpt, ORS, 1-7/16-12, Cap (FF9863-16S)
- EATON AEROQUIP Adpt, FNPT-FJIC, 1-1/4-11-1/2, 1-5/8-12 (2242-20-20S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/8-27, Straight (2040-2-2S)
- EATON AEROQUIP Adpt, MNPT-MNPT, 2-11-1/2, Straight (2083-32-32S)
- EATON AEROQUIP Adpt, MORB-MJIC, 9/16-18, 7/16-20, El, 1.14In (2061-6-4S)
- EATON AEROQUIP Adpt, MORB-MJIC, 3/4-16, 7/16-20, El (2062-8-4S)
- WORLD WIDE FITTINGS Bonded Seal British (9900X06)
- Eaton Aeroquip Hydraulic Hoses & Fittings