Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MaleORS, 1-7/16-12, Plug
Mfr # FF976716S
Zoro # G2220741
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Carbon Steel
- Fitting Size 1 in
- Fitting Connection Type ORS
- Max. Working Pressure @ 70 F 6,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FF976716S
- Zoro # G2220741
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 in |
Thread Size | 1-7/16"-12 |
Fitting Thread Size 1 | 1-7/16"-12 |
Length (In.) | 1.1 |
For Hose Dash Size | -16 |
Overall Length | 1.10mm |
Details
Item | Hydraulic Hose Plug |
Fitting Shape | Plug |
Fitting Material | Carbon Steel |
Fitting Connection Type | ORS |
Max. Working Pressure @ 70 F | 6,000 psi |
Finish | Trivalent Chromate Zinc |
Standards | SAE/JIC 37 Degrees |
Hose Adapter Material | Carbon Steel |
Fitting Thread Type 1 | Male ORS |
Max. Working Pressure (PSI) | 6000 |
Material Grade | 12L14, 12L15 |
Reusable | Yes |
Material | Carbon Steel |
For Hose I.D. | 1 in |
Description
Hydraulic Hose Plug, For Hose Dash Size -16, For Hose I.D. 1 in, Thread Size 1-7/16 In.-12, 6,000 psi, Reusable Yes, Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 60.0 in-lb Max. Torque, 161 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (6Z822)
- TIMKEN TRB Single Row Unit Assembly<4 OD, U199-90010 (U199-90010)
- ENERPAC Assy Sq Drive (J6222RD)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, Moldmate Series (PC506)
- EATON AEROQUIP Adpt, MNPT-FNPSM, 1-11-1/2, El (2049-16-16S)
- EATON AEROQUIP Adpt, MJIC, 3/4-16x9/16-18, Strt (2027-8-6S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-1-1/2, 1-5/16-12, Tee (2030-16-16S)
- EATON AEROQUIP Adpt, MNPT, 1/4-18, Pipe Plug (2082-4S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/8-18, 1/8-27, Bush (2081-6-2S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-1/2-11-1/2, 1-1/4-11-1/2 (2081-24-20S)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X04X08)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs