Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MaleORS, 1-3/16-12, Plug
Mfr # FF976712S
Zoro # G3190747
original price:
$11.35
5% off
new price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Carbon Steel
- Fitting Size 3/4 in
- Fitting Connection Type ORS
- Max. Working Pressure @ 70 F 6,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FF976712S
- Zoro # G3190747
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4 in |
Thread Size | 1-3/16"-12 |
Fitting Thread Size 1 | 1-3/16"-12 |
Length (In.) | 1.08 |
For Hose Dash Size | -12 |
Overall Length | 1.08mm |
Details
Item | Hydraulic Hose Plug |
Fitting Shape | Plug |
Fitting Material | Carbon Steel |
Fitting Connection Type | ORS |
Max. Working Pressure @ 70 F | 6,000 psi |
Fitting Thread Type 1 | Male ORS |
Max. Working Pressure (PSI) | 6000 |
Hose Adapter Material | Carbon Steel |
Standards | SAE/JIC 37 Degrees |
Finish | Trivalent Chromate Zinc |
Material Grade | 12L14, 12L15 |
For Hose I.D. | 3/4 in |
Material | Carbon Steel |
Reusable | Yes |
Description
Hydraulic Hose Plug, For Hose Dash Size -12, For Hose I.D. 3/4 in, Thread Size 1-3/16 In.-12, 6,000 psi, Reusable Yes, Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, SPZ, 10 x 1120mm LP (SPZ1120)
- NUMATICS Part Filter, 1/2 in, Particulate, 0.94 lb (8652ABBP4JA000N)
- AIGNEP USA Elbow Connector, 53/64" Hex, 8mm Tube (55110-8-1/2)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 40mm Bore Dia., 80mm Outside Dia., 18mm Width (6208 2RSNR/C3 PRX)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 7/8-14, Strt (2021-6-10SS)
- EATON AEROQUIP Adpt, MJIC-MJIC, 9/16-18, Blkhd (2041-6-6S)
- EATON AEROQUIP Adpt, ORS-ORB, 1-14, 1-1/16-12, Strt (FF1852T1012S)
- EATON AEROQUIP Adpt, MJIC-FJIC, 3/4-16, 7/8-14, Strt (2215-10-8s)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/8-27, Straight (2040-2-2S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 7/16-20, Strt (2021-6-4S)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/4" Male Jic X 3/4" Male Pipe, 90 deg Elbow (2501-12-12-FG)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs