Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, FNPT/FNPT/FNPT, 1/8-27, Tee
Mfr # 2090-2-2S
Zoro # G2610076
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/8 in
- Fitting Shape Tee
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel x Carbon Steel
- Fitting Size 1/8 in x 1/8 in x 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2090-2-2S
- Zoro # G2610076
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/8 in |
Fitting Size | 1/8 in x 1/8 in x 1/8 in |
Thread Size | 1/8"-27 |
Fitting Thread Size 2 | 1/8"-27 |
Length (In.) | 1.32 |
Fitting Thread Size 1 | 1/8"-27 |
Hose Fitting C Size | 1/8 in |
Hose Fitting A Size | 1/8 in |
Hose Fitting B Size | 1/8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/8 In.-27, Fitting Shape Tee, Rigid, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting C Gender Female, Hose Fitting A Size 1/8 in, Hose Fitting B Size 1/8 in, Hose Fitting C Size 1/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Hose Fitting C Connection Type NPTF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 69" ) 10" x6" x1.5" (A-A67K)
- RULAND Shaft Collar, Clamp, 2Pc, 1-15/16 In, Steel (SP-31-F)
- QA1 Stud Rod End, Nylon/PTFE, RH, 5/16-24 (NFR5S)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 72 In, 3/4 JIC (R2-8-72F)
- EATON AEROQUIP Adpt, MORB-FORB, 9/16-18, 7/16-20, Strt (FF1010-0604S)
- EATON AEROQUIP Adpt, MNPT, 3/8-18, Hex Plug (2222-6s)
- EATON AEROQUIP Adpt, FNPT-FJIC, 1/8-27, 7/16-20, Strt (2242-2-4S)
- EATON AEROQUIP Adpt, MORB-MJIC, 1/2-20, 9/16-18, Strt (202702-5-6S)
- EATON AEROQUIP Adpt, MNPT-MNPT, 3/8-18x1/4-18, Straight (2083-6-4S)
- EATON AEROQUIP Adpt, FNPT, 1-1/4-11-1/2, Tee (2090-20-20S)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male JIC Union Tee (F5705X14X14X14)
- Eaton Aeroquip Hydraulic Hoses & Fittings