Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, FNPT-MJIC, 1/4-18, 1/2-20, Strt
Mfr # 2022-4-5S
Zoro # G2609750
product price: $29.61
/ea
$29.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2022-4-5S
- Zoro # G2609750
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in |
Fitting Size | 1/4 in x 5/16 in |
Thread Size | 1/4"-18 |
Fitting Thread Size 1 | 1/4"-18 |
Fitting Thread Size 2 | 1/2"-20 |
Length (In.) | 1.39 |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 5/16 in |
Overall Length | 1.39 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, Fitting Shape Straight, Rigid, 4,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 5/16 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 1.39 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT4 Belts - 8M and 14M, 576-8MGT-30 (576-8MGT-30)
- CONTINENTAL CONTITECH 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-50-53)
- SKF SKF 6306RS1 C3, Single Row Ball Bearings (6306RS1 C3)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, 4000 Series (4050-4P)
- EATON AEROQUIP Adpt, MORB-MJIC, 7/8-14, 3/4-16, El (2061-10-8S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-11-1/2, St El (2089-16-16S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-1/2-11-1/2, 1-5/8-12 (2021-24-20S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-11-1/2, 1/2-14, Bush (2081-16-8S)
- EATON AEROQUIP Adpt, MORB-FNPSM, 7/8-14, 1/2-14, El, 1.67In (2068-8-10S)
- EATON AEROQUIP Adpt, MORB-FORB, 1-5/8-12, 1-1/16-12, Strt (FF1010-2012S)
- EATON AEROQUIP Adpt, MORB-MJIC, 9/16-18, 7/8-14, El (2062-6-10S)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs