Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, FNPT-FNPT, 3/8-18x1/4-18, El
Mfr # 2087-6-4S
Zoro # G2610119
product price: $13.05
/ea
$13.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in, 3/8 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2087-6-4S
- Zoro # G2610119
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in, 3/8 in |
Fitting Size | 3/8 in x 1/4 in |
Thread Size | 1/4"-18, 3/8"-18 |
Fitting Thread Size 2 | 1/4"-18 |
Length (In.) | 1.02 |
Fitting Thread Size 1 | 3/8"-18 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 3/8 in |
Overall Length | 1.02 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, 3/8 In.-18, Fitting Shape 90 Degrees Elbow, Rigid, 4,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, 3/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.02 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 45X75X8-R2LS32-S (45X75X8-R2LS32-S)
- JET-LUBE Anti Seize Compound, 8 oz, Brush Top Can (10002)
- DIXON 1" NPT Steel Combination Nipple Threaded (ST10)
- TITAN HD Motor Dual Run Cap, 40/7.5 MFD, 440V, Round (PRCFD4075A)
- EATON AEROQUIP Adpt, MJIC-Fl, 1-5/8-12, Elbow, 1-1/4" Fl (500024-20S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 1-1/16-12, Strt (2240-12-12s)
- EATON AEROQUIP Hose Adapter, 1/4", NPSM, 1/4", NPTF (259-2046-4-4)
- EATON AEROQUIP Adpt, MNPT-FORB, 1/8-27, 7/16-20, Strt (2246-2-4S)
- EATON AEROQUIP Adpt, MSAE-MJIC, 9/16-18, 3/4-16, El (2062-6-8S)
- EATON AEROQUIP Adpt, MNPT-MNPT, 3/4-14-1/4-18, Straight (2083-12-4S)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/8", NPTF (3300X4X2)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs