Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, FNPT-FNPT, 3/4-14x1/2-14, El
Mfr # 2087-12-8S
Zoro # G2610091
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/2 in, 3/4 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 2087-12-8S
- Zoro # G2610091
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/2 in, 3/4 in |
Fitting Size | 3/4 in x 1/2 in |
Thread Size | 1/2"-14, 3/4"-14 |
Fitting Thread Size 2 | 1/2"-14 |
Fitting Thread Size 1 | 3/4"-14 |
Length (In.) | 1.36 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 3/4 in |
Overall Length | 1.36 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, 3/4 In.-14, Fitting Shape 90 Degrees Elbow, Rigid, 4,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, 3/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.36 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1-1/2" ID x 20 ft Rubber Discharge & Suction Hose BK (4YLN6)
- TRITAN Tapered Roller Bearing Set, 2-in. Bore Dia., 4.125-in. Outside Dia., 1.4375-in. Width (HM807046/10)
- FOSTER Auto Socket, 1/4" MPT, Alum/Steel/Brass (SHD3103)
- SPEEDAIRE Spring Lockcoil (PN12V726024G)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1/4-18, Straight, 1.45In (2083-4-4S)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 1-11-1/2, 3/4-14, Strt Swl (2045-16-12S)
- EATON AEROQUIP Adpt, MNPT-FNPSM, 1-1/4-11-1/2, Strt (2045-20-20S)
- EATON AEROQUIP Adpt, MNPT, 1/2-14, Hex Plug (2222-8s)
- EATON AEROQUIP Plug, MLORB, 1-5/8-12, Hex Plug (900598-20S)
- EATON AEROQUIP Adpt, FJIC-MORB, 3/4-16, Strt (2266-8-8S)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Jic X 1/2" Male Pipe, Straight (2404-08-08)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs