Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, FNPT-FNPT, 1/2-14x3/8-18, El
Mfr # 2087-8-6S
Zoro # G2610100
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/8 in, 1/2 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2087-8-6S
- Zoro # G2610100
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/8 in, 1/2 in |
Fitting Size | 1/2 in x 3/8 in |
Thread Size | 1/2"-14, 3/8"-18 |
Length (In.) | 1.23 |
Fitting Thread Size 2 | 3/8"-18 |
Fitting Thread Size 1 | 1/2"-14 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 1/2 in |
Overall Length | 1.23 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, 3/8 In.-18, Fitting Shape 90 Degrees Elbow, Rigid, 4,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, 1/2 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.23 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES M-Style 1/4" Combination Coupler/Plug Kit (S-711)
- BANDO 762 mm Outside Length, 17 mm Top Width, 1 Ribs (BX27)
- BELIMO Tr24-3 Us 24V Rotary Actuator (TR24-3)
- TSUBAKI Roller Chain Connecting Link#50NP, PK5 (50NP C/L)
- EATON AEROQUIP Adpt, MJIC, 1-7/8-12, Plug (900599-24S)
- EATON AEROQUIP Adpt, MJIC-MORB, 3/4-16, 1-1/16-12, El (2062-12-8S)
- EATON AEROQUIP Hose Adapter, 3/4", ORB, 3/4", ORB (2220-12-12s)
- EATON AEROQUIP Hose Adapter, 1/2", NPTF, 1/2", NPTF (259-2085-8-8)
- EATON AEROQUIP Adpt, FNPT-FJIC, 1/2-14, 9/16-18, Strt (2242-8-6S)
- EATON AEROQUIP Adpt, MORB-MJIC, 7/8-14, El (2061-10-10S)
- TOMPKINS Hydraulic Fitting-Steel16FP-16FP (5000-16-16)
- Eaton Aeroquip Hydraulic Hoses & Fittings