Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, FNPT-FNPT, 1-11-112x3/4-14, El
Mfr # 2087-16-12S
Zoro # G2610085
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/4 in, 1 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2087-16-12S
- Zoro # G2610085
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/4 in, 1 in |
Fitting Size | 1 in x 3/4 in |
Thread Size | 1"-11-1/2, 3/4"-14 |
Fitting Thread Size 1 | 1"-11-1/2 |
Length (In.) | 1.62 |
Fitting Thread Size 2 | 3/4"-14 |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 1 in |
Overall Length | 1.62 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1 In.-11-1/2, 3/4 In.-14, Fitting Shape 90 Degrees Elbow, Rigid, 3,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/4 in, 1 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 1 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.62 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 7/16 In, Alum (CL-7-A)
- D&D 58 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB54)
- TRITAN Riveted Chain, Single Strand, Offset Link (25-1SS OSL)
- DAYTON GP Mtr, Split Ph, TEFC, 1/3 HP, 1725 rpm, 48 (6K572)
- EATON AEROQUIP Adpt, FNPT-FNPSM Swl, 3/8-18, Strt (2046-6-6S)
- EATON AEROQUIP Adpt, FJIC, 7/16-20, Cap (210292-4S)
- EATON AEROQUIP Adpt, ORS-ORB, 1-7/16-12, 1-1/16-12, Strt (FF1852T1612S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 2-11-1/2, 1-1/4-11-1/2 (2081-32-20S)
- EATON AEROQUIP Adpt, MORB-FORB, 1-5/16-12, 1-1/16-12, Strt (FF1010-1612S)
- EATON AEROQUIP Adpt, MSAE-MJIC, 9/16-18, 3/4-16, El (2062-6-8S)
- PARKER Hydraulic Hose Adapter, 2.04" L, 4500 psi (3/8 MMO-SS)
- Eaton Aeroquip Hydraulic Hoses & Fittings