Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, FNPT-FJIC, 1/2-14, 7/8-14, Strt
Mfr # 2242-8-10s
Zoro # G1173672
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/2 in
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2242-8-10s
- Zoro # G1173672
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/2 in |
Fitting Size | 1/2 in x 5/8 in |
Thread Size | 1/2"-14 |
Length (In.) | 1.47 |
Fitting Thread Size 2 | 7/8"-14 |
Fitting Thread Size 1 | 1/2"-14 |
Hose Fitting B Size | 5/8 in |
Hose Fitting A Size | 1/2 in |
Overall Length | 1.47 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, Fitting Shape Straight, Swivel, 3,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 1/2 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 1.47 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 1.25-in. Bore Dia., 1.75-in. Outside Dia., 1-in. W (MR20N)
- CARTER BEARINGS .5", Needle Cam Follower, HD, Sealed (CNBH-16-S)
- COXREELS EZ-SH-350-HV Safety Series Spring Rewind Hi-Vis Hose Reel (EZ-SH-350-HV)
- EATON AEROQUIP Hydraulic Hose Fitting, 90 Degree, 5/8 (1AA10FRB10)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/8-18, 1/4-18, St El (2089-6-4S)
- EATON AEROQUIP Adpt, MSAE-MJIC, 1-5/16-12, Strt (202702-16-16S)
- EATON AEROQUIP Adpt, MORB-FNPSM, 7/8-14, 1/2-14, El, 1.67In (2068-8-10S)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, 3/4-16, Strt (202702-12-8S)
- EATON AEROQUIP Adpt, MJIC/MJIC/MJIC, 3/4-16, Tee, 2.5In (203102-8-8S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 7/16-20, El, 0.86In (2023-4-4S)
- PARKER Union, Zinc Pltd Steel, ORFSxORFS, 3/4In (12 HLO-S)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs