Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, FNPT, 1/2-14x3/8-18, Coupling
Mfr # 2096-8-6S
Zoro # G2920285
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/8 in, 1/2 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2096-8-6S
- Zoro # G2920285
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/8 in, 1/2 in |
Fitting Size | 1/2 in x 3/8 in |
Thread Size | 1/2"-14, 3/8"-18 |
Fitting Thread Size 2 | 3/8"-18 |
Length (In.) | 1.7 |
Fitting Thread Size 1 | 1/2"-14 |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 3/8 in |
Overall Length | 1.7 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, 3/8 In.-18, Fitting Shape Straight, Rigid, 3,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, 1/2 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.7 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION PNEUMATIC Air Compressor Pump, 1 hp, 1 Stage, 16 oz Oil Capacity, 2 Cylinder (BVAS)
- FISHER FIELDVUE 145PSI 4-20MADC 30V-DC ELECTRO-PNEUMATIC VALVE POSITIONER (DVC6200HW2)
- TRITAN Needle Brg, Drawn Cup, Bore 1.375 In (J228 OH)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 1", PTFE (EATBH110STE)
- EATON AEROQUIP Adpt, MJIC-FJIC, 1-5/16-12, 1-5/8-12, Strt (221501-20-16s)
- EATON AEROQUIP Adpt, MORB-MJIC, 9/16-18, Tee, 2.12In (203003-6-6S)
- EATON AEROQUIP Adpt, ORS, 13/16-16, Cap (FF9863-08S)
- EATON AEROQUIP Adpt, MSAE-MJIC, 1-5/16-12, Strt (202702-16-16S)
- EATON AEROQUIP Hose Adapter, 3/4", ORS, 1", ORB (FF1852T1216S)
- EATON AEROQUIP Adpt, MJIC-MJIC, 1-1/16-12x1-5/16-12, Strt (2027-16-12S)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X06XM14)
- Eaton Aeroquip Hydraulic Hoses & Fittings