Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, FNPSM-MNPT, 3/8-18, 1/2-14, El, 1.41In
Mfr # 2049-6-8S
Zoro # G2610478
$27.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/8 in, 1/2 in
- Fitting Shape 45 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 2049-6-8S
- Zoro # G2610478
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/8 in, 1/2 in |
Fitting Size | 3/8 in x 1/2 in |
Thread Size | 1/4"-14, 3/8"-18 |
Length (In.) | 1.41 |
Fitting Thread Size 1 | 3/8"-18 |
Fitting Thread Size 2 | 1/2"-14 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 3/8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-14, 3/8 In.-18, Fitting Shape 45 Degrees Elbow, Swivel, 4,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, 1/2 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type NPSM, Hose Fitting B Connection Type NPTF, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Coupling-Megacrimp, G25165-0606 (G25165-0606)
- NORGREN Regulator, 1/4 In. (R07-200-RNAA)
- DAYTON B345 V-Belt, 346" Outside Length, 21/32" Top Width, 1 Ribs (13V817)
- CLIMAX METAL PRODUCTS SUA-087 Step Up Clamp-On Adapter (SUA-087)
- EATON AEROQUIP Adpt, MJIC, 9/16-18, Plug (900599-6S)
- EATON AEROQUIP Adpt, MaleORS-MNPT, 13/16-16, 1/2-14, Strt (FF2031T0808S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/4-18, El (2088-4-4S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-1/4-11-1/2, 3/4-14, Str (2081-20-12S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-1/2-11-1/2, 1-5/8-12 (2021-24-20S)
- EATON AEROQUIP Adpt, MNPT/MJIC/MJIC, 1/2-14, 3/4-16, Tee (2028-8-8S)
- PARKER Swivel Connect, Zinc Steel, SAE, 1/2In (8 F65OL-S)
- Eaton Aeroquip Hydraulic Hoses & Fittings