Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, FNPSM-MNPT, 1-1/4-11-1/2, Strt Swl
Mfr # 2046-20-20S
Zoro # G2610511
product price: $38.93
/ea
$38.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1 1/4 in
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 1/4 in x 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2046-20-20S
- Zoro # G2610511
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1 1/4 in |
Fitting Size | 1 1/4 in x 1 1/4 in |
Thread Size | 1-1/4"-11-1/2 |
Fitting Thread Size 2 | 1-1/4"-11-1/2 |
Fitting Thread Size 1 | 1-1/4"-11-1/2 |
Length (In.) | 2.08 |
Hose Fitting B Size | 1 1/4 in |
Hose Fitting A Size | 1 1/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1-1/4 In.-11-1/2, Fitting Shape Straight, Swivel, 2,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1 1/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type NPSM, Hose Fitting B Connection Type NPTF, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P174244, Pressure Line, 25 micron (ZX-P174244)
- TRITAN Stock Plain Bore Bore Sprocket, 25 Chain Size, 5/16 Bore Dia., 26 # of Teeth (25B26H X 5/16 MPB)
- ZORO SELECT Hose Clamp, Interlocked, SAE 10 (43257)
- CLIMAX METAL PRODUCTS C-075 Set Screw Collar (C-075)
- EATON AEROQUIP Adpt, FNPT-MLJIC, 1/8-27, 7/16-20, Strt (2239-2-4S)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1-1/4-11-1/2, Hex Nipple (2083-20-20S)
- EATON AEROQUIP Adpt, MNPT, 1/8-27, Pipe Plug (2082-2S)
- EATON AEROQUIP Hose Adapter, 3/8", NPTF, 1/4", NPTF (259-2081-6-4)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 3/4-16, El, 1.17In (2023-8-8S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/4-14, St El (2089-12-12S)
- WORLD WIDE FITTINGS Flat Face O-Ring Plug (4229X16)
- Eaton Aeroquip Hydraulic Hoses & Fittings