Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, FNPSM-MNPT, 1-11-1/2, 3/4-14, Strt Swl
Mfr # 2045-16-12S
Zoro # G2610520
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/4 in, 1 in
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2045-16-12S
- Zoro # G2610520
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/4 in, 1 in |
Fitting Size | 1 in x 3/4 in |
Thread Size | 1"-11-1/4, 3/4"-14 |
Fitting Thread Size 2 | 3/4"-14 |
Length (In.) | 1.76 |
Fitting Thread Size 1 | 1"-11-1/2 |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 3/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1 In.-11-1/4, 3/4 In.-14, Fitting Shape Straight, Swivel, 2,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/4 in, 1 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NPSM, Hose Fitting B Connection Type NPTF, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ AX42 Cogged Belt, 44 in Outside Length, 3/8 in Top Width, 1 Ribs (AX42)
- LDI INDUSTRIES Gage, Sight Plug, Lo PSI, NPT: 3/8-18 (LSP151-03-01)
- GROZ Wall Mount Bracket, Regulator, Hvy Dty (60603)
- LOC-LINE Tapered Oval Nozzle, 2 1/2In, PK10 (89325AS)
- EATON AEROQUIP Adpt, CD61Flg-MJIC, 1CD61, 1-5/16-12, El (500024-16S)
- EATON AEROQUIP Adpt, MSAE-MJIC, 1-1/16-12, Strt (202702-12-12S)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 3/4-14, 1-11-1/2, El (2047-12-16S)
- EATON AEROQUIP Adpt, MNPT-MSAE, 3/4-14, 1-1/16-14, El (2000-12-12B)
- EATON AEROQUIP Adpt, MJIC/MJIC/MJIC, 3/4-16, Tee, 2.5In (203101-8-8S)
- EATON AEROQUIP Adpt, MJIC-FJIC, 1-5/8-12, 1-5/16-12, Strt (2215-16-20s)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight (2706X12X12)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs