Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, FJIC-MJIC, 9/16-18, El
Mfr # 500454-6S
Zoro # G2608770
original price:
$24.44
14% off
new price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 3/8 in
- Fitting Connection Type JIC x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 500454-6S
- Zoro # G2608770
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/8 in x 3/8 in |
Length (In.) | 1.4 |
Fitting Thread Size 2 | 9/16"-18 |
Fitting Thread Size 1 | 9/16"-18 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Overall Length | 1.4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 90 Degrees Elbow, Swivel, 4,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Overall Length 1.4 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Split Taper Bush-600 (P1 X1-3/4)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L095, 15/16" Bore Diameter, 1/4 x 1/8 Keyway (L095-15-16)
- WESTWARD Needle Nose Adapter, Narrow (13X057)
- TB WOODS Jaw Coupling Hub, SS100, Stnls Stl, 1-3/8" (SS100138)
- EATON AEROQUIP Adpt, MORB-MJIC, 9/16-18, 7/8-14, El (2062-6-10S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/4-14, Straight (2040-12-12S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 9/16-18, Tee (2030-6-6S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 1-5/16-12, El (2024-12-16S)
- EATON AEROQUIP Hydraulic Hose Adapter, Straight, 1.50" L (2266-4-4S)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-3/16-12, 1-5/16-12, Strt (202702-14-16S)
- EATON AEROQUIP Adpt, FNPSM-MORB, 1/4-18, 9/16-18, Strt (2068-4-6S)
- Eaton Aeroquip Hydraulic Hoses & Fittings