Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, FJIC-MJIC, 7/8-14, El
Mfr # 500454-10S
Zoro # G2608755
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 5/8 in x 5/8 in
- Fitting Connection Type JIC x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 500454-10S
- Zoro # G2608755
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/8 in x 5/8 in |
Fitting Thread Size 1 | 7/8"-14 |
Length (In.) | 1.9 |
Fitting Thread Size 2 | 7/8"-14 |
Hose Fitting A Size | 5/8 in |
Hose Fitting B Size | 5/8 in |
Overall Length | 1.9 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 90 Degrees Elbow, Swivel, 3,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 5/8 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Overall Length 1.9 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO RAWHIDE Small Bore Seals, #19763 (19763)
- DIXON Self Storing Air Hose, 1/4", 15ft. (PU1415)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (115744)
- MILTON T Style Automotive Coupler, 1/4" FNPT (S-785)
- EATON AEROQUIP Adpt, MJIC-Fl, 1-5/8-12, Elbow, 1-1/4" Fl (500024-20S)
- EATON AEROQUIP Adpt, MNPT-FJIC, 3/4-14, 1-1/16-12, Strt (2018-12-12S)
- EATON AEROQUIP Adpt, FNPT-FNPT, 1/4-18, El (2087-4-4S)
- EATON AEROQUIP Adpt, MORS-MORB, 11/16-16, 9/16-18, El, 1.3In (FF2068T0606S)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 3/8-18, 1/2-14, El, 1.41In (2049-6-8S)
- EATON AEROQUIP Hose Adapter, 1/4", NPTF (259-2082-4)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable Straight (4604X12X16)
- Eaton Aeroquip Hydraulic Hoses & Fittings