Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, FJIC-MJIC, 1-5/16-12, El
Mfr # 500454-16S
Zoro # G2608737
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 in x 1 in
- Fitting Connection Type JIC x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 500454-16S
- Zoro # G2608737
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 in x 1 in |
Fitting Thread Size 1 | 1-5/16"-12 |
Fitting Thread Size 2 | 1-5/16"-12 |
Length (In.) | 2.9 |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 in |
Overall Length | 2.9 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 90 Degrees Elbow, Swivel, 2,500 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Overall Length 2.9 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 6600 Series (6602-12-12)
- PIX 71 in Outside Length, 21/32" Top Width, 1 Ribs (B68/5L710)
- BESTORQ CX90 Cogged Belt, 94 in Outside Length, 7/8 in Top Width, 1 Ribs (CX90)
- LOC-LINE Flat 5 Hole Nozzle, 1/2In, PK20 (59892)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 9/16-18, El, 0.86In (2023-4-6S)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1/4-18, 9/16-18, Strt (2018-4-6S)
- EATON AEROQUIP Adpt, MORB-FORB, 9/16-18, 7/16-20, Strt (FF1010-0604S)
- EATON AEROQUIP Adpt, MNPT-MSAE, 1/2-14, 3/4-16, El (2003-8-8B)
- EATON AEROQUIP Adpt, FNPT-MJIC, 1/4-18, 1/2-20, Strt (2022-4-5S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/8-18, Swl St El (2252-6-6S)
- TOMPKINS Hydraulic Fitting-Steel10 BEADED STEM-08MOR 90 (4601-10-08)
- Eaton Aeroquip Hydraulic Hoses & Fittings