Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, FJIC, 3/4-16, Cap
Mfr # 210292-8S
Zoro # G0992354
original price:
$3.99
13% off
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Cap
- Fitting Material Carbon Steel
- Fitting Size 1/2 in
- Fitting Connection Type JIC
- Max. Working Pressure @ 70 F 4,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 210292-8S
- Zoro # G0992354
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in |
Thread Size | 3/4"-16 |
Fitting Thread Size 1 | 3/4"-16 |
Length (In.) | 0.75 |
For Hose Dash Size | -8 |
Overall Length | 0.75mm |
Details
Item | Hydraulic Hose Cap |
Fitting Shape | Cap |
Fitting Material | Carbon Steel |
Fitting Connection Type | JIC |
Max. Working Pressure @ 70 F | 4,000 psi |
Fitting Thread Type 1 | Female JIC |
Hose Adapter Material | Carbon Steel |
Standards | SAE/JIC 37 Degrees |
Finish | Trivalent Chromate Zinc |
Max. Working Pressure (PSI) | 4000 |
Material Grade | 12L14, 12L15 |
Reusable | Yes |
For Hose I.D. | 1/2 in |
Material | Steel |
Description
Hydraulic Hose Cap, For Hose Dash Size -8, For Hose I.D. 1/2 in, Thread Size 3/4 In.-16, 4,000 psi, Reusable Yes, Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO DIE CASTING PULLEY 3 STEP X 5/8"" (1466)
- CONTINENTAL CONTITECH 4L180 Cogged V-Belt, 18" Outside Length, 1/2" Top Width, 1 Ribs (4L180)
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (L6753910253)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (A249SS-120-A)
- EATON AEROQUIP Adpt, MSAE-MJIC, 9/16-18, Strt (202702-6-6S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-1/4-11-1/2, 1-5/16-12 (2021-20-16S)
- EATON AEROQUIP Adpt, FNPT-MORB, 1/8-27, 7/16-20, Strt (2216-2-4S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 3/4-16, Tee (2030-8-8S)
- EATON AEROQUIP Adpt, MaleORS, 1-7/16-12, Plug (FF976716S)
- EATON AEROQUIP Adpt, MaleORS, 13/16-16, Strt, 1.39In (FF2000T0808S)
- WORLD WIDE FITTINGS 2 Piece Split Flange Kit - SAE Code 61 (1901X16)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs