Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, FJIC, 2-1/2-12, Cap
Mfr # 210292-32S
Zoro # G6231014
product price: $48.00
/ea
$48.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Cap
- Fitting Material Carbon Steel
- Fitting Size 2 in
- Fitting Connection Type JIC
- Max. Working Pressure @ 70 F 1,250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 210292-32S
- Zoro # G6231014
- UPC # 094715988906
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 2 in |
Thread Size | 2-1/2"-12 |
Fitting Thread Size 1 | 2-1/2"-12 |
Length (In.) | 1.44 |
For Hose Dash Size | -32 |
Overall Length | 1.44mm |
Details
Item | Hydraulic Hose Cap |
Fitting Shape | Cap |
Fitting Material | Carbon Steel |
Fitting Connection Type | JIC |
Max. Working Pressure @ 70 F | 1,250 psi |
Finish | Trivalent Chromate Zinc |
Fitting Thread Type 1 | Female JIC |
Max. Working Pressure (PSI) | 1250 |
Standards | SAE/JIC 37 Degrees |
Hose Adapter Material | Carbon Steel |
Material | Steel |
Material Grade | 12L14, 12L15 |
Reusable | Yes |
For Hose I.D. | 2 in |
Description
Hydraulic Hose Cap, For Hose Dash Size -32, For Hose I.D. 2 in, Thread Size 2-1/2 In.-12, 1,250 psi, Reusable Yes, Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, 1pc Clamp, Bore 0.3750", OD 24mm, Steel (MCL-6E-F)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 6.15 in OD (582B)
- BERKO MARLEY ENGINEERING PRODUCTS Motor120V Motor (490062001)
- PARKER Valve, Pilot Relief (RAH101S50)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/8-27, 9/16-18, Strt (2021-2-6S)
- EATON AEROQUIP Adpt, MaleORS-MNPT, 9/16-18, 1/4-18, Strt (FF2031T0404S)
- EATON AEROQUIP Adpt, MaleORS-MNPT, 1-3/16-12, 3/4-14, Strt (FF2031T1212S)
- EATON AEROQUIP Adpt, MORB-FNPT, 7/8-14, 1/2-14, Strt (2216-8-10S)
- EATON AEROQUIP Adpt, MNPT, 1/2-14, Pipe Plug (2082-8S)
- EATON AEROQUIP Adpt, MORB, 1-5/16-12, Plug (900598-16S)
- EATON AEROQUIP Hose Adapter, 3/4", ORS, 1", ORB (FF1852T1216S)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs