Shop All Push Button Accessories
Eaton
Acoustic Pulse Tone, 22mm, Black
Mfr # M22-AMC-XAMP
Zoro # G6217915
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- For Use With M22 Push Buttons
- Features Global Acceptance, Flexible, Modular Construction, Space-Saving Design, Stackable Contact Blocks
- Color Black
- Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-AMC-XAMP
- Zoro # G6217915
- UPC # 786685900117
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Product Width | 1 in |
Product Length/Depth | .03 in |
Product Height | 2 in |
Overall Depth | 0.03 in |
Overall Height | 2 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1 in |
Panel Cutout Diameter | 22 mm |
Description
Annunciator, 22 mm, Not Applicable, Type of Operator Annunciator, No Key Key Removal, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Black, NEMA Rating 12, 13, 3R, 4X, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, Features Global Acceptance, Flexible, Modular Construction, Space-Saving Design, Stackable Contact Blocks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1 Rubber Harness Grommet 100 Grommets by X1 Tools (X1E-CON-GRO-RUB-1000x100)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 10A, 3 Pole, 240/415/440V AC, C Curve (M9F42310)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, 250V AC/DC Volt Rating, 1 Poles, Quick Connect (HTB-66I-R)
- CYBERPOWER Switched ATS PDU 10-Outlets PDU (PDU44001)
- EATON Illuminated Push Button, 1NO/1NC, 120VAC (10250T397LWD2A-1)
- EATON Legend Plate, Square, Up Down, Black (HT8SP48)
- EATON Pilot Light Lens, 30mm, Blue, Plastic (HT8LB)
- EATON Miniature LED Bulb, 24 Volts, White (E22LED024WN)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red, Standards: CE, CSA, UL (10250T102)
- EATON Emergency Stop Push Button, Red (M22-PVT-K02)
- EATON Legend Plate, Square, Start Stop, Black (HT8SP47)
- Eaton Switches