Shop All Push Button Accessories
Eaton
Acoustic Continuous Tone, 22mm, Black
Mfr # M22-AMC
Zoro # G6085082
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- For Use With M22 Push Buttons
- Color Black
- Type Indicator without buzzer
- Bezel Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # M22-AMC
- Zoro # G6085082
- UPC # 786685900131
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Product Width | 5 in |
Product Length/Depth | 7 in |
Product Height | 1.5 in |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Acoustic Device |
For Use With | M22 Push Buttons |
Color | Black |
Type | Indicator without buzzer |
Bezel | Black |
Voltage rating | 18-30 Vac/dc |
Series | M22 |
Environmental rating | IP40 |
Certifications | CCC Marked |
Compliances | Bureau Veritas |
Decibel | 83 dB/ 10 cm |
Product Name | Eaton M22 pushbutton acoustic indicator |
Compatible with Series | M22 |
Product Type | Acoustic Device |
Compatible Product Type | Push Buttons |
Description
Acoustic Device, 22 mm, For Use With M22 Push Buttons, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Closed-End Crimp Conn, Nylon, 221F, PK100 (4FRH1)
- LEVITON Straight Blade Connector, 15A, 5-15R (5259-VY)
- RACO Conn Flex, Ac/Mc, 90 deg., 2-1/2", Mall Iron (2210)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 100A, 1 Phase (QO2100BNF)
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons, Color: Green (10250TA49)
- EATON Miniature LED Bulb, 120 Volts, Green (E22LED120GN)
- EATON Cutler-Hammer Legend Plate, Square, Forward, Black (10250TS15)
- EATON Legend Plate, Square, Stop, Red (HT8SP34)
- EATON Cutler-Hammer Legend Plate, Half Round, Reset, Black (10250TM29)
- EATON Illum Push Button Operator, 22mm, Red (M22-PVLT45P)
- SCHNEIDER ELECTRIC Replacement Glass, PK5 (9001K57)
- Eaton Push Buttons & Indicators